
3M CANADA 3/4 inch x 60 ft Scotch Electrical Insulating Varnished Cambric Tape
Description
The Scotch® Electrical Insulating Varnished Cambric Tape 2520 is an 8-mil (0.2 mm) thick, highly conformable, premium-grade tape that's suitable for bus bars, motor leads, and service drop connections. It withstands temperatures up to 221°F (105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Tape | Width | 3/4 in |
Length | 60 ft | Thickness | 8 mil |
Adhesive Material | Varnished Cambric Fiber | Color | Black |
Tensile Strength | 20 lb/in | Standards | ASTM-D6123/D6123M97 |
Application | For General Purpose | UPC | 054007048367 |
Packages
20 - UNIT - (20) |