Abbotsford
mmm773x20

3M CANADA 77-3X20 Scotch® Fire-Retardant Electric Arc Proofing Tape 77 Series

Price $48.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:77-3X20

Description

Scotch® Fire and electric arc proofing tape 77 is designed to protect all types of electrical cables when exposed to potential failures in an adjacent cable. Its unique formulation expands in fire to form a thick char buildup between the flame and the cable. The resulting firewall acts as a heat shield and flame barrier, thus protecting the nearby cables and accessories.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Electric Arc Proofing Tape Type Fire-Retardant
Width 3 in Length 20 ft
Thickness 30 mil Shelf Life 5 yr
Backing Material Rubber Color Black
Series/Model 77 Dielectric Strength 500 V/mil
Tensile Strength 1200 lb/in² UV Protection Yes
Temperature Rating 73 °F Standards UL Listed, CSA Certified
UPC 051128603338

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok