
CABLOFIL 2 inch x 2 inch x 2 inch Wall Mount Attachment
Description
Wall Mount Attachment attaches 2" tray to wall. Attaches boxes to tray for connections and conduit dropouts.FEATURES:• No screws required for tray attachment, crimp to connect• Corrosion resistant pre-galvanized finish
Specifications
Brand Name | Cablofil | Item Name | Wall Mount Attachment |
Connection Size | 2 in | Material | Carbon Steel |
Series/Model | C50 | Finish | Pre-Galvanized |
Dimensions | 2 in L x 2 in W x 2 in H | Mounting | Wall |
For Use With | Basket Tray | Standards | UL Listed |
Application | For Cable Management | UPC | 800388004313 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |