![cbodropoutkitpg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986937.jpg?preset=medium)
Cablofil Cable Drop Out, Pre-Galvanized Finish
Description
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy
Specifications
Brand Name | Cablofil | Item Name | Cable Drop Out Kit |
Tray Width | 12-1/4 in | Material | Steel |
Tray Depth | 4.44 in | Color/Finish | Pre-Galvanized |
Dimensions | 2 in D | Includes | (1) Dropout, (2) EZBN 1/4 in Screw and (2) CE25 Washer |
Standards | ASTM A653 | Application | For Cable Management |
UPC | 800388016545 |
Packages
1 - UNIT - 1 |