
CABLOFIL EZT90EZ EZ T90 90-Degree Bend Kit (2/Pack)
Description
Slotted Design fits any size tray and eliminates precise tray alignment.FEATURES:• 1 Kit contains hardware for (1) 90 degree tee or (2) 90 degree bends• 90 degree brace is constructed of heavy gauge pre galvanized metal
Specifications
Brand Name | Cablofil | Item Name | Tee Bend Kit |
Type | 90° | Length | 8.86 in |
Width | 8.86 in | Height | 3/4 in |
Material | Carbon Steel | Finish | Electroplated Zinc |
Includes | Hardware | Standards | American Act Compliant, UL Listed |
Application | For Cable Tray | UPC | 800388008694 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |