
CABLOFIL 6 inch Radius Tee 90 Degree Kit (2/Pack)
Description
2 inch Deep Radius 1 T or 2 90 Degree Bend kit. Contains: two Radius Splice, ten EZBN 1/4, eight CE25 and four CE40. Provides a sturdy radius tee: that facilitates pulling MC or large power cables. Top wire loops: help contain cable in tray while being pulled. Contains: hardware for one tee or two 90° bends. UL Classified Splice. Patented.
Specifications
Brand Name | Cablofil | Item Name | Tee Bend Kit |
Type | 90°, Radius | Width | 13-1/4 in |
Height | 2-3/4 in | Material | Carbon Steel |
Finish | Electro Zinc Plated | Includes | (2) Radius Splice, (10) EZBN 1/4 in, (8) CE25 and (4) CE40, Hardware |
Standards | UL Listed | Application | For Commercial |
UPC | 800388014879 |
Packages
2 - UNIT - (2) |