ABB 18 inch x 3 mtr CABLETRAY Section Cover Cable Tray, Aluminum
Description
Straight solid cover for use with AH06, AH24, AH34, AH44, AH54, AH25, AH35, AH45, AH16, AH26 cable trays.
Specifications
Brand Name | ABB | Item Name | Flange Cover |
Material | Aluminum | Type | Solid |
Dimensions | 3 m L x 18 in W | Mounting | Snap-On |
For Use With | AH06, AH24, AH34, AH44, AH54, AH25, AH35, AH45, AH16, AH26 Cable Trays | UPC | 626490272200 |
Packages
1 - UNIT - 1 |