Abbotsford
cspabw212sfc3

ABB ABW212SFC-3 12"x3m CABLETRAY Section Cover Cable Tray, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW212SFC-3

Description

Straight solid cover for use with AH06, AH24, AH34, AH44, AH54, AH25, AH35, AH45, AH16, AH26 cable trays.

Specifications

Brand Name ABB Item Name Flange Cover
Material Aluminum Type Solid
Dimensions 3 m L x 12 in W Mounting Snap-On
For Use With AH06, AH24, AH34, AH44, AH54, AH25, AH35, AH45, AH16, AH26 Cable Trays UPC 626490272088

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok