
ABB 9 inch x 72 inch Series 3 Aluminum Solid Flange Tray Cover
Description
Series 3 - Aluminum 9 inches width solid flanged cover 72 inches length
Specifications
Brand Name | ABB | Item Name | Flange Cover |
Material | Aluminum | Type | Solid |
Series/Model | 3 | Dimensions | 72 in L x 9 in W |
For Use With | Cable Tray | UPC | 626490273016 |
Packages
1 - UNIT - 1 |