
ABB 24 inch x 3 mtr Cable Tray Solid Flanged Cover
Description
Straight solid flange cover for use with AH06, AH24, AH34, AH44, AH54, AH25, AH35, AH45, AH16, AH26 cable trays. These covers provide maximum mechanical protection for cables with limited heat build up.
Specifications
Brand Name | ABB | Item Name | Flange Cover |
Material | Aluminum | Type | Solid |
Series/Model | 3 Series | Size | 3 m L x 24 in W |
Packaging Quantity | Each | UPC | 626490273382 |
Packages
1 - UNIT - 1 |