Abbotsford
cspabw4esp

ABB 4 inch Snap-In Expansion Splice Plate

Price $25.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW4ESP

Description

FEATURES:- Allows for a 1 in. expansion or contraction of tray system.- Packaged in pairs with zinc plated hardware.- Aluminum Material

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Material Aluminum
Finish Zinc Plated Hardware Type 4-Hole, Snap-in, Expansion
Dimensions 4 in For Use With Cable Tray
Includes Packaged in Pairs with Zinc Plated Hardware - Kit Contents - (8) Bolts, (4) Nuts, (4) Stop Nuts 3/8 in dia Application Designed to Lock into Place for Easy Alignment and Installation, For a 1 in Expansion or Contraction of Tray System
UPC 622538108159

Packages

1 - UNIT - 1