![cspabw506cep](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140960441.jpg?preset=medium)
ABB 4 Hole 6 inch x 5 inch Thomas & Betts End Closure Plate Cable Tray, Aluminum
Description
End plate provides closure for any tray end. Packaged with hardware.
Specifications
Brand Name | ABB | Sub Brand | Electrotray |
Item Name | Closure End Plate | Type | Plates |
Width | 6 in | Height | 5 in |
Material | Aluminum | For Use With | 6 in Cable Tray |
Includes | 3/8 in dia (4) Bolts, (4) Nuts, (4) Washers | Standards | UL Listed, CSA Certified |
Application | Provides Closure for Any Cable Tray End | UPC | 626490274884 |
Packages
1 - UNIT - 1 |