×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
cspabw512cep

ABB 5 inch x 12 inch End Closure Plate Cable Tray, Aluminum

Price $34.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW512CEP

Description

End plate provides closure for any tray end. Packaged with hardware.

Specifications

Brand Name ABB Item Name Closure End Plate
Type Plates Width 12 in
Height 5 in Material Aluminum
Siderail Style U-Beam/H-Beam For Use With Any Tray End
UPC 626490275027

Packages

1 - UNIT - 1