![cspabw512cep](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140960441.jpg?preset=medium)
ABB 5 inch x 12 inch End Closure Plate Cable Tray, Aluminum
Description
End plate provides closure for any tray end. Packaged with hardware.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Plates | Width | 12 in |
Height | 5 in | Material | Aluminum |
Siderail Style | U-Beam/H-Beam | For Use With | Any Tray End |
UPC | 626490275027 |
Packages
1 - UNIT - 1 |