ABB 5 inch x 3m CABLETRAY Barrier Strip for Cable Tray, Aluminum
Description
Barrier strip for use with cable tray. Provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware.
Specifications
Brand Name | ABB | Item Name | Barrier Strip |
Type | Barriers and Barrier strips | Length | 3 m |
Width | 5 in | Material | Aluminum |
Series/Model | U-Profile | Application | For Cable Tray |
UPC | 626490274853 |
Packages
1 - UNIT - 1 |