
ABB 5 inch Strut Vertical Adjustable Splice Plate, Aluminum
Description
Vertical adjustable plate constructed from aluminum. Hinged vertical plates provide maximum flexibility for changes in elevation. Furnished in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Vertical Adjustable |
Dimensions | 5 in H | Includes | (10) Carriage Bolt, (2) Cap Screw, (12) 3/8 in dia Serrated Flange Nut |
Standards | UL Listed, CSA Certified | Application | For Cable Tray |
UPC | 626490274877 |
Packages
1 - UNIT - 1 |