Abbotsford
cspabw624cep

ABB 6 inch x 24 inch End Closure Plate Cable Tray, Aluminum

Price $25.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW624CEP

Description

End plate provides closure for any tray end. Packaged with hardware.

Specifications

Brand Name ABB Item Name Closure End Plate
Type Plates Width 24 in
Height 6 in Material Aluminum
Includes (4) Bolts, (4) Nuts, (4) 3/8 in Washers Application Provides Closure for any Tray End
UPC 626490276109

Packages

1 - UNIT - 1