
ABB 6 inch x 24 inch End Closure Plate Cable Tray, Aluminum
Description
End plate provides closure for any tray end. Packaged with hardware.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Plates | Width | 24 in |
Height | 6 in | Material | Aluminum |
Includes | (4) Bolts, (4) Nuts, (4) 3/8 in Washers | Application | Provides Closure for any Tray End |
UPC | 626490276109 |
Packages
1 - UNIT - 1 |