ABB 6 inch x 24 inch Aluminum Horizontal Bend Plate
Description
Aluminum 6 inches side rail height 24 inches width horizontal splice plate
Specifications
Brand Name | ABB | Item Name | Bend Plate |
Material | Aluminum | Type | Horizontal |
Dimensions | 24 in W x 6 in H Rail | Standards | UL Listed, CSA C22.2 No 126.1 Certified |
UPC | 753554071841 |
Packages
1 - UNIT - 1 |