CT ABW636HAP AL ACC. 6IN HOR ADJ SP
Description
Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Horizontal, Adjustable, Hinged |
Dimensions | 36 in W x 6 in H Rail | For Use With | 24 in W Tray |
Application | Provide Maximum Horizontal Installation Flexibility | UPC | 785055638490 |
Packages
1 - UNIT - 1 |