ABB 6 inch Super Duty Aluminum Splice Plate
Description
Aluminum super-duty splice plate complete with all hardware required for either expansion or mid-span splicing
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Super Duty |
Dimensions | 6 in L | Includes | (2) Super Duty Splice Plate, (12) Ribbed-Neck Carriage Bolt, (8) Nylon Insert Locknut, (8) Serrated Flanged Locknut, (12) Nylon Washer (Spacer) |
Application | For Cable Tray | UPC | 785055989189 |
Packages
1 - UNIT - 1 |