Abbotsford
cspabw6sdp

ABB ELECTRIFICATION CANADA INC ABW6SDP Splice Plate Super Duty 6 in L Aluminum

Price $728.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW6SDP

Description

Aluminum super-duty splice plate complete with all hardware required for either expansion or mid-span splicing

Specifications

Brand Name ABB Item Name Splice Plate
Material Aluminum Type Super Duty
Dimensions 6 in L Includes (2) Super Duty Splice Plate, (12) Ribbed-Neck Carriage Bolt, (8) Nylon Insert Locknut, (8) Serrated Flanged Locknut, (12) Nylon Washer (Spacer)
Application For Cable Tray UPC 785055989189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok