![cspabw6vsp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140960449.jpg?preset=medium)
ABB 6 inch 4 Hole CABLETRAY Strut Clamp Vertical Adjustable Plate, Aluminum
Description
Vertical adjustable plate provide maximum flexibility for changes in elevation. Furnished in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Type | Vertical, Adjustable | Height | 6 in |
Mounting | Screw Mount | Material | Aluminum |
Includes | (10) Carriage Bolts, (2) Cap Screws, (12) 3/8 in dia Serrated Flange Nuts | UPC | 626490275737 |
Packages
1 - UNIT - 1 |