
ABB 6 inch x 18 inch AHF Series H-Style Fitting 90 Degree Vertical Inside Bend
Description
Aluminum H-beam fitting 6 inch side rail height 18 inch width ladder vertical inside bend 90 degree 24 inch radius.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Aluminum |
Type | Ladder, H-Beam, Perforated Profile, Vertical Inside | Dimensions | 18 in W x 6 in H |
Standards | CSA Certified | Application | For Cable Tray |
UPC | 626490410817 |
Packages
1 - UNIT - 1 |