ABB 6 inch x 24 inch-12 inch AHF Series H-Style Fitting Horizontal Left Hand Reducer
Description
Aluminum H-beam fitting 6 inch side rail height 24 inch x 12 inch width ladder horizontal left reducer.
Specifications
Brand Name | ABB | Item Name | Left Reducer |
Material | Aluminum | Type | Ladder, H-Beam, Perforated Profile, Horizontal |
Dimensions | 24 - 12 in W x 6 in H | Application | For Cable Tray |
UPC | 626490421677 |
Packages
1 - UNIT - 1 |