ABB 6 inch x 24 inch AHF Series H-Style Fitting 90 Degree Vertical Outside Bend
Description
Aluminum H-beam fitting 6 inch side rail height 24 inch width ladder vertical outside bend 90 degree 24 inch radius
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Aluminum |
Type | Ladder, H-Beam, Perforated Profile, Vertical Outside | Dimensions | 24 in W x 6 in H |
Standards | CSA Certified | Application | For Cable Tray |
UPC | 626490418134 |
Packages
1 - UNIT - 1 |