
ABB 4 inch T&B Cable Tray Strut Wrap Around Splice, Aluminum
Description
Wrap around splice plate, aluminium, 4 inch width.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Wrap Around |
Dimensions | 101.6 mm L x 4 in W | For Use With | Wire Mesh Trays |
Includes | 3/8 in dia (4) Bolts, (4) Nuts, (4) Washers | UPC | 786209806789 |
Packages
1 - UNIT - 1 |