
ABB 3 inch W T&B Splice Plate Standard, Aluminium
Description
Standard splice plate, aluminium, 3 inch width.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Standard |
Dimensions | 3 in L x 3 in W | For Use With | Wire Mesh Tray |
UPC | 786209716453 |
Packages
1 - UNIT - 1 |