
ABB 5 inch x 18 inch x 24 inch Rad 90 Degree CABLETRAY Horizontal Bend Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Aluminum |
Type | Ladder, Perforated Rung, Horizontal | Dimensions | 18 in W x 5 in H |
Standards | CSA Certified | Application | For Cable Tray |
UPC | 626490686212 |
Packages
1 - UNIT - 1 |