Abbotsford
cspauf518lhx24

ABB 18x5 inch 24 inch Rad CABLETRAY Horizontal Cross Tray Ladder, Aluminum

Price $1,009.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF518LHX24
Documents Documents

Description

Horizontal tee cross features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name Cross
Material Aluminum Type Ladder, Horizontal, U-Style, Low Profile
Dimensions 18 in W x 5 in H UPC 626490686373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok