![cspauf512lvi9024](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958890.jpg?preset=medium)
ABB 90 Degree 5 inch 24 inch Rad CABLETRAY Vertical Inside Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with U-style, 90 degree vertical inside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Aluminum |
Type | Ladder, Perforated Rung, Vertically Rising | Dimensions | 12 in W x 5 in H |
Standards | CSA Certified | Application | For Cable Tray |
UPC | 626490680098 |
Packages
1 - UNIT - 1 |