![cspauf524lht24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397585.jpg?preset=medium)
ABB 5x24 inch 24 inch Rad CABLETRAY Horizontal Tray Ladder, Aluminum
Description
U-style horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.
Specifications
Brand Name | ABB | Item Name | Horizontal Tee |
Material | Aluminum | Type | Ladder |
Bend Radius | 24 in | Dimensions | 24 in W x 5 in H |
UPC | 626490692817 |
Packages
1 - UNIT - 1 |