Abbotsford
cspauf524lhx24

ABB 5 inch x 24 inch x 24 inch Rad CABLETRAY Horizontal Cross Tray Ladder, Aluminum

Price $1,042.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHX24

Description

Horizontal tee cross features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name Cross
Material Aluminum Type Ladder, Horizontal, U-Style, Low Profile
Dimensions 24 in W x 5 in H UPC 626490692893

Packages

1 - UNIT - 1