
ABB 5 inch x 36 inch x 24 inch Rad 90 Degree CABLETRAY Vertical Inside Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with ladder bottom type, 90° vertical inside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Aluminum | Type | 90°, Ladder, Perforated Profile, Vertically Rising |
Bend Radius | 24 in | Dimensions | 36 in W x 5 in H |
Standards | CSA Certified | UPC | 626490705937 |
Packages
1 - UNIT - 1 |