![cspauf606lhb9012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/137415336.jpg?preset=medium)
ABB 6x6 inch 12 inch Rad CABLETRAY Horizontal Bend Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 12 in | Material | Aluminum |
Type | Ladder, Perforated Rung, Horizontal | Dimensions | 6 in W x 6 in H |
Standards | CSA Certified | Application | For Cable Tray |
UPC | 626490712119 |
Packages
1 - UNIT - 1 |