
ABB 6 inch x 18 inch x 24 inch Rad CABLETRAY Horizontal Tray Ladder, Aluminum
Description
U-style horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.
Specifications
Brand Name | ABB | Item Name | Ladder Tee |
Material | Aluminum | Type | Horizontal, U-Style, Perforated-Profile, Low-Profile |
Bend Radius | 24 in | Dimensions | 18 in W x 6 in H |
Application | For Cable Tray | UPC | 626490732483 |
Packages
1 - UNIT - 1 |