
ABB 6 inch x 12 inch x 24 inch Rad 90 Degree CABLETRAY Horizontal Bend Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Aluminum | Type | 90°, Ladder, Perforated Profile, Horizontal |
Bend Radius | 24 in | Dimensions | 12 in W x 6 in H |
Standards | CSA Certified | UPC | 626490725768 |
Packages
1 - UNIT - 1 |