
ABB 6 inch x 12 inch x 24 inch Rad 90 Degree CABLETRAY Outside Riser Tray Ladder, Aluminum
Description
Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Aluminum | Type | 90°, Ladder, Low-Profile, Vertically Rising |
Bend Radius | 24 in | Dimensions | 12 in W x 6 in H |
Standards | CSA Certified | UPC | 626490726604 |
Packages
1 - UNIT - 1 |