![cspauf624lhx24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397373.jpg?preset=medium)
ABB 6 inch x 24 inch x 24 inch Rad CABLETRAY Horizontal Cross Tray Ladder, Aluminum
Description
Horizontal tee cross features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.
Specifications
Brand Name | ABB | Item Name | Cross |
Material | Aluminum | Type | Ladder, Horizontal, U-Style, Low Profile |
Dimensions | 24 in W x 6 in H | Application | For Cable Tray |
UPC | 626490739086 |
Packages
1 - UNIT - 1 |