
ABB 5 inch Tray Splice Plate Standard, Aluminum
Description
Snap-in splice plate constructed from aluminum. Designed to lock into place for easy alignment and installation. Packaged in pairs with zinc plated hardware. Provided as standard with each straight and/or fitting.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Finish | Zinc Plated |
Type | Standard, U-Profile | Dimensions | 5 in H |
Includes | (8) Bolts, (8) Nuts, (8) 3/8 in Washers | Application | For Cable Tray |
UPC | 622538108098 |
Packages
1 - UNIT - 1 |