Abbotsford
csphc3ssp

ABB 3 inch CABLETRAY Splice Plate for Cable Tray

Price $42.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW3SSP

Description

Splice plate packaged in pairs with zinc plated hardware and available in 3 inch side rail height. Provided as standard with each straight and/or fitting.

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Color Stone Gray
Finish Hot-Dipped Galvanized Type Standard
Dimensions 3 in H Includes (4) Bolts, (4) Nuts, (4) 3/8 in Washers
Application For Cable Tray UPC 785055169970

Packages

1 - UNIT - 1