
ABB 3 inch x 6 inch 90 Degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 12 in | Material | Steel |
Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
Dimensions | 6 in W x 3-5/8 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055041276 |
Packages
1 - UNIT - 1 |