ABB 3 inch x 6 inch Thomas and Betts 90 degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 12 in | Material | Steel |
Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
Dimensions | 6 in W x 3-5/8 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055041276 |
Packages
1 - UNIT - 1 |