![cspshf306lvi9024](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958890.jpg?preset=medium)
ABB 3 inch x 6 inch Thomas and Betts 90 degree Hot Dip Galvanized Vertical Inside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Steel |
Type | Ladder, Perforated Rung, Vertically Rising | Finish | Hot-Dipped Galvanized |
Dimensions | 6 in W x 3-5/8 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055041405 |
Packages
1 - UNIT - 1 |