ABB SHF315LVO9012 3"x15" Thomas and Betts 90° Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | 90°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Vertically Rising | Bend Radius | 12 in |
Dimensions | 15 in W x 3-5/8 in D | Standards | CSA Certified |
Packages
1 - UNIT - 1 |