
ABB 3 inch x 18 inch 90 Degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Hot-dipped galvanized steel fitting 3-5/8 inches side rail height 18 inches width ladder vertical inside bend 90 degree 12 inches radius
Specifications
Brand Name | ABB | Item Name | 90° Vertical Inside Bend |
Bend Radius | 12 in | Material | Steel |
Type | Ladder Bottom | Finish | Hot-Dipped Galvanized |
Dimensions | 18 in W x 3-5/8 in D | For Use With | Cable Tray |
Standards | CSA Certified | UPC | 785055046110 |
Packages
1 - UNIT - 1 |