
ABB 3 inch x 18 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee constructed from hot dip galvanized steel, for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Tee |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | Perforated Rung | Bend Radius | 24 in |
Dimensions | 18 in W x 3-5/8 in H | Application | For Cable Tray |
UPC | 785055046028 |
Packages
1 - UNIT - 1 |