Abbotsford
cspshf312lvo9024

ABB SHF312LVO9024 3 inch x 12 inch 90 degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow

Price $387.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF312LVO9024

Description

Cable tray bend made of steel with ladder style, 90 degree vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Vertically Declining Finish Hot-Dipped Galvanized
Dimensions 12 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055044697

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok