![cspshf324lhb9012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/137415336.jpg?preset=medium)
ABB 3 inch x 24 inch Thomas and Betts 90 degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | 90°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Horizontal | Bend Radius | 12 in |
Dimensions | 24 in W x 3 in D | Standards | CSA Certified |
UPC | 785055047520 |
Packages
1 - UNIT - 1 |