![cspshf324lht12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397585.jpg?preset=medium)
ABB 3 inch x 24 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee fitting for cable tray with ladder type bottom. Made of hot dipped galvanized steel, comes with 12 inch radius.
Specifications
Brand Name | ABB | Item Name | Ladder Tee |
Material | Steel | Finish | Hot Dip Galvanized |
Type | Horizontal, Perforated-Profile | Bend Radius | 12 in |
Dimensions | 24 in W x 3-5/8 in H | Application | For Cable Tray |
UPC | 785055047544 |
Packages
1 - UNIT - 1 |